Dosimeter Radiation Alert
Mfr # PEN200MR
Zoro # G3969314
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Operating Range
PEN200mR Scale increments of 10mR
Gamma Radiation Range
0 to 200mR
Display
Lens
Accuracy
+/-10% of True Close for Cs-137 or Co-60 Gamma
Display Units
mR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEN200MR
Zoro #
G3969314
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Details
Operating Range
PEN200mR Scale increments of 10mR
Gamma Radiation Range
0 to 200mR
Display
Lens
Item
Radiation Detector
Accuracy
+/-10% of True Close for Cs-137 or Co-60 Gamma
Display Units
mR
Battery Chemistry
Alkaline
Minimum Dose Rate
1 mR/hr
Maximum Dose Rate
200 mR/hr
Gamma Energy Sensitivity
6 MeV
Battery Run Time
800 hr
Measuring Units
mR
Calibration Certificate Type
NIST
Batteries Included
Yes
Number of Batteries Required
2
Description
Radiation Detector, Manufacturer Warranty Length 2 yr, Battery Voltage Not Applicable, Number of Batteries Required 2, Calibration Certificate Type NIST, Battery Chemistry Alkaline, Battery Run Time 800 hr, Beta Energy Sensitivity Not Applicable, Maximum Dose Rate 200 mR/hr, Minimum Dose Rate 1 mR/hr, Measuring Units mR, Batteries Included Yes, Accuracy +/-10 Percent of True Close for Cs-137 or Co-60 Gamma, Gamma Energy Sensitivity 6 MeV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.