Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiation Surv Mtr, 1to50uSv/hr, Digital

  • Mfr # GammaView

  • Zoro # G005929129


product price: $2,543.99
/ea
Free Shipping & Returns

Key Features

Operating Range
1 micronR/h to 5 mR/hr, 0.001 to 50 micronSv/hr,0 to approx. 875,000 CPM ,0 to approx. 14,584 CPS,Total Counts- 999,999 counts
Gamma Radiation Range
20 Kev to 1.5 MeV, Down to around 30 keV (I-129), Typical Sensitivity: 150 CPM/micron R/hr.
Gamma and X-ray Energy Sensitivity
Energy Range:20 Kev to 1.5 MeVTypical sensitivity:150 CPM/uR/hr referenced to Cs137.
Battery Life
Approximately 500 hours at normal background
Includes
Carrying Case, Free Observer BLE Software Download, Free Observer USB Software Download, Lanyard, Mini USB Cable, Stand, Protective Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GammaView
Zoro #
G005929129
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Operating Range
1 micronR/h to 5 mR/hr, 0.001 to 50 micronSv/hr,0 to approx. 875,000 CPM ,0 to approx. 14,584 CPS,Total Counts- 999,999 counts
Gamma Radiation Range
20 Kev to 1.5 MeV, Down to around 30 keV (I-129), Typical Sensitivity: 150 CPM/micron R/hr.
Gamma and X-ray Energy Sensitivity
Energy Range:20 Kev to 1.5 MeVTypical sensitivity:150 CPM/uR/hr referenced to Cs137.
Battery Life
Approximately 500 hours at normal background
Includes
Carrying Case, Free Observer BLE Software Download, Free Observer USB Software Download, Lanyard, Mini USB Cable, Stand, Protective Boot
Display
Graphic LCD with Backlight
Display Units
micronR/hr, mR/hr, micronSv/hr, Counts per Minute (CPM) Counts per Second (CPS) Accumulated /Total CountsAlert Set Range:User settable alarm to full scale
Accuracy
+/-10% with Source Calibration (Referenced to Cs137)
Calibration Certificate
NIST; ANSI/NCSL Z540-1-1994; ANSI N323-1978
Item
Radiation Survey Meter
Powered By
(2) AA alkaline batteries (included); or USB Power
Display Type
Digital
Maximum Dose Rate
50 uSv/hr
Gamma Energy Sensitivity
1.5 MeV
Measuring Units
CPM, CPS, mR/hr, uSv/hr
Battery Run Time
500 hr
Digital Display Screen Type
LCD with Backlight
Calibration Certificate Type
NIST
Number of Batteries Required
2
Batteries Included
Yes
Battery Chemistry
Alkaline
Minimum Dose Rate
1 uSv/hr

Description

Radiation Survey Meter, Manufacturer Warranty Length 1 yr, Number of Batteries Required 2, Calibration Certificate Type NIST, Battery Chemistry Alkaline, Battery Run Time 500 hr, Beta Energy Sensitivity Not Applicable, Maximum Dose Rate 50 uSv/hr, Minimum Dose Rate 1 uSv/hr, Digital Display Screen Type LCD with Backlight, Display Type Digital, Measuring Units CPM, CPS, mR/hr, uSv/hr, Batteries Included Yes, Battery Size AA, Accuracy +/-10 Percent with Source Calibration (Referenced to Cs137)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.