Radiation Survey Meter, LCD, NIST

  • Mfr # MONITOR 200

  • Zoro # G0232099


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Operating Range
400, CPM-0 to 235, CPS-0 to 3923, micro Sv/hr-0.1 to 2000, mR/hr-.001 (1 micro R) to 200mR/hr, Total Counts-1 to 999,000 Counts
Gamma Radiation Range
Detects Gamma down to 10-12 KeV
Alpha Energy Sensitivity
2.5 MeV
Beta Energy Sensitivity
300 keV
Gamma and X-ray Energy Sensitivity
From 10 keV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MONITOR 200
Zoro #
G0232099
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
1 yr

Details

Operating Range
400, CPM-0 to 235, CPS-0 to 3923, micro Sv/hr-0.1 to 2000, mR/hr-.001 (1 micro R) to 200mR/hr, Total Counts-1 to 999,000 Counts
Gamma Radiation Range
Detects Gamma down to 10-12 KeV
Alpha Energy Sensitivity
2.5 MeV
Beta Energy Sensitivity
300 keV
Gamma and X-ray Energy Sensitivity
From 10 keV
Item
Radiation Survey Meter
Powered By
USB Power or (2) AA alkaline batteries (included)
Includes
Carrying Case, Lanyard, Mini USB Cable, Observer BLE App, Observer USB Software Download, Stand, Protective Boot
Calibration Certificate
NIST
Display
LCD
Battery Life
800 hr in background
Accuracy
+/-10% with NIST Source Calibration NIST Calibration Additional, +/-15% from Factory
Display Units
CPM, CPS, mR/hr, uSv/hr
Batteries Included
Yes
Measuring Units
CPM, CPS, mR/hr, uSv/hr
Number of Batteries Required
2
Gamma Energy Sensitivity
40 keV
Digital Display Screen Type
LCD with Backlight
Calibration Certificate Type
NIST
Display Type
Digital
Maximum Dose Rate
2,000 uSv/hr
Battery Chemistry
Alkaline
Minimum Dose Rate
0.01 uSv/hr
Battery Run Time
800 hr

Description

Radiation Survey Meter, Manufacturer Warranty Length 1 yr, Number of Batteries Required 2, Calibration Certificate Type NIST, Battery Chemistry Alkaline, Battery Run Time 800 hr, Beta Energy Sensitivity 300 keV, Maximum Dose Rate 2,000 uSv/hr, Minimum Dose Rate 0.01 uSv/hr, Digital Display Screen Type LCD with Backlight, Display Type Digital, Measuring Units CPM, CPS, mR/hr, uSv/hr, Batteries Included Yes, Battery Size AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.