Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swipes, Reusable Type, 1 qty.

  • Mfr # WTPRA

  • Zoro # G0232080


product price: $56.89
/ea

Key Features

Type
Reusable
For Use With
Ranger Wipe Test Plates
Overall Length
3 1/10 in
Overall Height
4 1/2 in
Product Type
Wipe Test Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTPRA
Zoro #
G0232080
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/10 in
Overall Height
4 1/2 in
Overall Width
2/5 in

Details

Item
Wipe Test Plates
Type
Reusable
For Use With
Ranger Wipe Test Plates
Product Type
Wipe Test Plate

Description

Wipe Test Plates, Product Type Wipe Test Plate, Overall Height 4 1/2 in, Overall Length 3 1/10 in, Overall Width 2/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.