Zoro Homepage

Wipe Test Smears w/ Record Folders, Cotton, 500/PK

  • Mfr # 006-355

  • Zoro # G305299557


product price: $175.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Length
3.5 in
Width
8.75 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006-355
Zoro #
G305299557
UPC #
-
Country of Origin
United States

Dimensions

Length
3.5 in
Width
8.75 in
Height
4.5 in

Description

For sampling any surface contaminated with Radioactivity...Wet or Dry! Pressure-sensitive smears are pre-attached to record folder and easily removable for counting or remote sampling. Rad-Wipe smears are ready to use from the box. Cotton twill cloth 500 per box.
Shipping Weight: 2 lbs
Shipping Dimensions: 8.75 x 4.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.