Zoro Homepage

Wipe Test Smears w/ Record Folders, Velour, 500/PK

  • Mfr # 006-350

  • Zoro # G105299580


product price: $171.99
/pk 500, $0.34/ea
Free Shipping & Returns

Key Features

Length
2.5 in
Width
8.5 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006-350
Zoro #
G105299580
UPC #
-
Country of Origin
United States

Dimensions

Length
2.5 in
Width
8.5 in
Height
4.5 in

Description

For sampling any surface contaminated with Radioactivity, Wet or Dry! Pressure-Sensitive smears are pre-attached to record folder and easily removable for counting or remote sampling. Non-woven, Rad-Wipe smears are ready to use from the box.
Shipping Weight: 1.2899 lbs
Shipping Dimensions: 8.50 x 4.50 x 2.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.