This item is Discontinued.

Radiator Specialty Co Radiator Specialty 615-R7-41B Strap Hold-Zit Tie Down21 Inchx13 Inchx5 615-R7-41B

Radiator Specialty 615-R7-41B Strap Hold-Zit Tie Down21 Inchx13 Inchx5 (Discontinued)

  • Mfr # 615-R7-41B
  • Zoro # G504022239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
615-R7-41B
Zoro #
G504022239
UPC #
78698187457
Country of Origin
China

Description

  • St andard equipment on many trucks and trailers they hold down tarps and other equipment.
  • Made in the USA.
  • Length: 41".
  • End Type: Hook/Hook.
  • Material: Rubber.
  • Packing Type: Bulk.
  • Quantity: 50 Per case.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.