This item is Discontinued.

Radici Usa Inc Radici 3475-0010-BEIGE Pisa Rectangular Beige Traditional Turkey Area Rug; 3 ft. 3 in. W x 4 ft. 11 in. H 3475/0010/BEIGE

This item is Discontinued.

Radici Usa Inc

Radici 3475-0010-BEIGE Pisa Rectangular Beige Traditional Turkey Area Rug; 3 ft. 3 in. W x 4 ft. 11 in. H (Discontinued)

Mfr # 3475/0010/BEIGE
Zoro # G003883584
UPC # 702883575353
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3475/0010/BEIGE
Zoro #
G003883584
UPC #
702883575353
Country of Origin
China

Description

Beautiful machine made area rugs made of durable and easy to clean olefin. Made using a heat-set technique to ensure a soft touch.

Features
  • Collection - Pisa
  • Material - Polypropylene
  • Weave - Machine Made
  • Color - Beige
  • Design Type - Traditional
  • Shape - Rectangular
  • Origin - Turkey
  • Pile Height - 11 mm.
  • Size - 3 ft. 3 in. W x 4 ft. 11 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.