Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Connector, 12" L, 24VAC

  • Mfr # ES-CA-CORD

  • Zoro # G7600993


product price: $2.69
/ea

Key Features

Length
12 in
For Use With
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Voltage
24V AC
Warranty
3 yr
Includes
Linking Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES-CA-CORD
Zoro #
G7600993
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Overall Length
12 in
Overall Width
1/4 in
Overall Height
1/4 in

Details

Item
Cable Connector
For Use With
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Voltage
24V AC
Warranty
3 yr
Includes
Linking Cable
Type
Cable Connector
Compatible with Product Type
LED Undercabinet Lighting
Compatible Brand
Radionic Hi-Tech
Compatible with Manufacturer Model Number
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Compatible Manufacturer Part Number
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Compatible Grainger Part Number
21GP55, 21GP56, 21GP57, 21GP58
Compatible Manufacturer Model Number
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
For Use With Mfr. Model Number
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Compatible with Manufacturer Model No.
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Compatible with Mfr. Model No.
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
For Use with Mfr Model Number
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Compatible Pump Manufacturer Part Number
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Compatible Mfr. Model Number
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW

Description

Cable Connector, Type Cable Connector, Compatible with Product Type LED Undercabinet Lighting, Compatible with Grainger Part Number 21GP55, 21GP56, 21GP57, 21GP58, Includes Linking Cable, Key Features 12 in L x 1/4 in W x 1/4 in H, 24V AC, Compatible Brand Radionic Hi-Tech, Compatible with Manufacturer Model Number ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.