Zoro Homepage

Connector Cord, 12inL, Radionic ZX and LY

  • Mfr # XNCC12W

  • Zoro # G2087815


product price: $9.69
/ea

Key Features

Length
12 in
For Use With
LY Task Lights, Radionic ZX Task Lights
Warranty
5 yr
Includes
Linking Cable
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNCC12W
Zoro #
G2087815
UPC #
743724244403
Country of Origin
China

Dimensions

Length
12 in
Overall Width
1 in
Overall Height
1 in
Overall Length
12 in

Details

Item
Connector Cord
For Use With
LY Task Lights, Radionic ZX Task Lights
Warranty
5 yr
Includes
Linking Cable
Type
Connector Cord
Compatible Series
LY Task Lights, Radionic ZX Task Lights
Compatible with Product Type
LY Task Lights, Radionic ZX Task Lights
Compatible Grainger Part Number
21GP76, 49NV85, 49NV86, 49NV87, 49NV88, 49NV89, 49NV90, 49NV92, 49NV93, 49NV94, 49NV95, 49NV97, 49NV98, 49NV99, 49NW01, 49NW02, 49NW03, 49NW04

Description

Connector Cord, Type Connector Cord, Compatible with Product Type LY Task Lights, Radionic ZX Task Lights, Compatible with Grainger Part Number 21GP76, 49NV85, 49NV86, 49NV87, 49NV88, 49NV89, 49NV90, 49NV92, 49NV93, 49NV94, 49NV95, 49NV97, 49NV98, 49NV99, 49NW01, 49NW02, 49NW03, 49NW04, Includes Linking Cable, Key Features 12 in L x 1 in W x 1 in H, Compatible Series LY Task Lights, Radionic ZX Task Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.