Zoro Homepage
This item is Discontinued.
Radionic Hi-Tech Exit Sign LED Retrofit, For Batt Backup ZXE-5000-I-BBUNV

Exit Sign LED Retrofit, For Batt Backup (Discontinued)

  • Mfr # ZXE-5000-I-BBUNV
  • Zoro # G3522373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZXE-5000-I-BBUNV
Zoro #
G3522373
UPC #
799475521980
Country of Origin
Unknown

Dimensions

Length - Emergency Lighting and Exit Signs
9-3/16"
Width
1-5/8"
Length
9-3/16"
Depth
1-1/16"

Details

Item - Emergency Lighting and Exit Signs
Exit Sign LED Retrofit Kit
Lamp Base - Emergency Lighting and Exit Signs
Direct Wire
Voltage - Emergency Lighting and Exit Signs
120/277
Lamp Watts - Emergency Lighting and Exit Signs
4.5
For Use With
Exit Sign with Battery Back-Up
LED Color - Emergency Lighting and Exit Signs
White
Bulb Shape - Emergency Lighting and Exit Signs
LED Strip
Lamp Watts
4.5
Standards
UL924,Chicago and New York City Approved
Voltage
120/277
Power Supply
Internal
Includes
Mounting hardware
Item
Exit Sign LED Retrofit Kit
Lamp Base
Direct Wire
LED Color
White
Bulb Shape
LED Strip

Description

Exit Sign LED Retrofit Kit, LED Color White, Bulb Shape LED Strip, 120/277 Voltage, Standards UL924,Chicago and New York City Approved, Power Supply Internal, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.