Zoro Homepage

Exit Sign LED Retrofit Kit, 120/277V, 4.5W

  • Mfr # ZXE-5000-L-BAT

  • Zoro # G5075399


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Width
13 1/2 in
Voltage
120/277V AC
Housing Material
Aluminum
Lighting Technology
LED
Item - Emergency Lighting and Exit Signs
Exit Sign LED Retrofit Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZXE-5000-L-BAT
Zoro #
G5075399
UPC #
663516205415
Country of Origin
China

Dimensions

Width
13 1/2 in
Length - Emergency Lighting and Exit Signs
9 3/16 in
Depth
1 1/16 in
Manufacturers Warranty Length
10 yr
Overall Length
9 3/16 in
Overall Depth
1 1/16 in
Overall Width
13 1/2 in

Details

Item
Exit Sign LED Retrofit Kit
Voltage
120/277V AC
Housing Material
Aluminum
Lighting Technology
LED
Item - Emergency Lighting and Exit Signs
Exit Sign LED Retrofit Kit
Includes
5 ft Power Cord, Connecting Cable, Mounting Hardware
Bulb Shape - Emergency Lighting and Exit Signs
LED Strip
Voltage - Emergency Lighting and Exit Signs
120/277
For Use With
Exit Sign with Battery Back-Up
Lamp Base - Emergency Lighting and Exit Signs
Direct Wire
Power Supply
Internal
Lamp Watts - Emergency Lighting and Exit Signs
4.5 W
LED Color - Emergency Lighting and Exit Signs
White
Standards
UL Listed
Bulb Shape
LED Strip
LED Color
White
Lamp Wattage
4.5 W
Compatible with Product Type
Exit Signs
Number of Bulbs
56
Retrofit Fit
Hardwire
Bulb Base Style
Direct Wire

Description

Exit Sign LED Retrofit Kit, Housing Material Aluminum, Lamp Wattage 4.5 W, LED Color White, Lighting Technology LED, Bulb Base Style Direct Wire, Bulb Shape LED Strip, Exit Signs Compatible with Product Type, Number of Bulbs 56, Retrofit Fit Hardwire, 120/277V AC Voltage, Standards UL Listed, Power Supply Internal, 1 1/16 in Overall Depth, 9 3/16 in Overall Length, 13 1/2 in Overall Width, Manufacturers Warranty Length 10 yr, Includes 5 ft Power Cord, Connecting Cable, Mounting Hardware

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.