Zoro Homepage

ExSgn Retrofit Kit, Drct Wr, 4.5, Wht, LED

  • Mfr # ZXE-5000-DB

  • Zoro # G200719952


product price: $71.99
/ea

Key Features

Width
1 1/5 in
Voltage
120/277V AC
Housing Material
Aluminum
Lighting Technology
LED
Depth
2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZXE-5000-DB
Zoro #
G200719952
UPC #
880236089075
Country of Origin
China

Dimensions

Width
1 1/5 in
Depth
2/5 in
Length - Emergency Lighting and Exit Signs
9 1/20 in
Overall Depth
3/8 in
Overall Width
1 3/16 in
Overall Length
9 1/16 in
Manufacturers Warranty Length
10 yr

Details

Item
Exit Sign Retrofit Kit
Voltage
120/277V AC
Housing Material
Aluminum
Lighting Technology
LED
Includes
Mounting Hardware
Lamp Watts - Emergency Lighting and Exit Signs
4.5 W
Standards
UL 924
Voltage - Emergency Lighting and Exit Signs
120/277 V
Bulb Shape - Emergency Lighting and Exit Signs
LED Strip
LED Color
White
Bulb Base Style
Direct Wire
Power Supply
Internal
Bulb Shape
LED Strip
Retrofit Fit
Hardwire
Compatible with Product Type
Exit Signs
Lamp Wattage
4.5 W

Description

Exit Sign Retrofit Kit, Housing Material Aluminum, Lamp Wattage 4.5 W, LED Color White, Lighting Technology LED, Bulb Base Style Direct Wire, Bulb Shape LED Strip, Exit Signs Compatible with Product Type, Retrofit Fit Hardwire, 120/277V AC Voltage, Standards UL 924, Power Supply Internal, 3/8 in Overall Depth, 9 1/16 in Overall Length, 1 3/16 in Overall Width, Manufacturers Warranty Length 10 yr, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.