Shop RADIONIC HI-TECH

LED, LinearLight, 90CRI, 3000K, 12"L, 6.3W

  • Mfr # ZX513-CL-HL-WW-9

  • Zoro # G6397021


product price: 
$
75.89
/ea

Key Features

Light Technology
LED
LED Replacement For
1 Lamp LFL
Lighting Technology
LED
Voltage
120V AC
Lighting Certification
Unrated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZX513-CL-HL-WW-9
Zoro #
G6397021
UPC #
-
Country of Origin
China

Dimensions

Cord Length - Fixtures
5.0 ft
Nominal Length
12 in
Nominal Width
1 1/2 in
Cord Length
5.0 ft
Nominal Height
63/64 in
Overall Width
1 1/2 in
Overall Height
1 in
Manufacturer Warranty Length
5 yr
Overall Length
12 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
12 in
Length
12 in

Details

Light Technology
LED
LED Replacement For
1 Lamp LFL
Lighting Technology
LED
Voltage
120V AC
Lighting Certification
Unrated
Color Temperature
3000K
Lumens
435 lm
Color Rendering Index
90
Fixture Voltage
120
Rated Life
50,000 hr
Dimmable
No
Switch Style
Rocker
Warranty
5 yr
Switch Action
Hi/Low/Off
Housing Color
Silver
Interconnection Capability
Yes
Temp. Range
0 Degrees to 104 Degrees F
Number of Pucks
Not a Puck Light
Standards
UL Listed
Item
LED Cove Light Fixture
Linkable Up To
10 Fixtures
Lamp Watts - Fixtures
6.3 W
Light Color
Warm White
Fixture Type - Under Cabinet Lights
Linear Light
Max. Fixture Wattage
6.3 W
IP Rating
54
Lamp Quantity
1
Color Temp.
3000K
Lumens Per Watt
69.5
Item - Under Cabinet Lights
LED Under Cabinet Light
Housing Material
Aluminum
Connection - Fixtures
Plug-In
Includes
Link Cable
Lumens per Watt
69.5 lm/W
Dimming Method
No Dimming
Dimming Type
No Dimming
Bulb Quantity
1
For Bulb Type
Integrated LED
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
0 Degrees F
Connection Type
Plug-In
Light Output
435 lm
Maximum Fixture Wattage
6.3 W
Linkable
Yes
Ambient Temperature - Minimum
0 Degrees F
Ambient Temperature - Maximum
104 Degrees F

Description

LED Cove Light Fixture, Lighting Technology LED, Connection Type Plug-In, Light Output 435 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 6.3 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Type No Dimming, For Bulb Type Integrated LED

Ratings & reviews