LED, LinearLight, 4500K, 17-7/8"L, 3.8W

  • Mfr # LY515-40-CL-CW-9
  • Zoro # G6397091
product price: 
$
90.79
/ea

Key Features

Light Technology
LED
LED Replacement For
1 Lamp LFL
Lighting Technology
LED
Voltage
120V AC
Lighting Certification
Unrated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LY515-40-CL-CW-9
Zoro #
G6397091
UPC #
-
Country of Origin
China
Light Technology
LED
LED Replacement For
1 Lamp LFL
Lighting Technology
LED
Voltage
120V AC
Lighting Certification
Unrated
Color Temperature
4500K
Lumens
286 lm
Color Rendering Index
90
Fixture Voltage
120V
Rated Life
50,000 hr
Dimmable
No
Max. Fixture Wattage
3.8 W
Housing Material
Aluminum
Linkable Up To
10 Fixtures
Standards
UL Listed
Housing Color
Silver
Temp. Range
0 Degrees to 104 Degrees F
Connection - Fixtures
Plug-In
Item
LED Cove Light Fixture
Includes
Link Cable
Lamp Quantity
1
Switch Style
Rocker
IP Rating
54
Light Color
Cool White
Interconnection Capability
Yes
Fixture Type - Under Cabinet Lights
Linear Light
Lumens Per Watt
75.1
Switch Action
Hi/Low/Off
Lamp Watts - Fixtures
3.8 W
Item - Under Cabinet Lights
LED Under Cabinet Light
Number of Pucks
Not a Puck Light
Warranty
3 yr
Color Temp.
4500 K
Lumens per Watt
75.1 lm/W
Minimum Operating Temperature
0 Degrees F
Dimming Method
No Dimming
Connection Type
Plug-In
Light Output
286 lm
Dimming Type
No Dimming
Switch Function
High/Low/Off
Bulb Quantity
1
Linkable
Yes
Maximum Operating Temperature
104 Degrees F
Maximum Fixture Wattage
3.8 W
For Bulb Type
Integrated LED
Ambient Temperature - Maximum
104 Degrees F
Ambient Temperature - Minimum
0 Degrees F

Dimensions

Cord Length - Fixtures
5.0 ft
Nominal Length
18 in
Nominal Height
63/64 in
Nominal Width
1 1/2 in
Cord Length
5.0 ft
Overall Height
1 in
Overall Width
1 1/2 in
Manufacturer Warranty Length
3 yr
Overall Length
17 7/8 in
Manufacturers Warranty Length
3 yr
Wire Rope Length
17 7/8 in
Length
17 7/8 in

Description

LED Cove Light Fixture, Lighting Technology LED, Connection Type Plug-In, Light Output 286 lm, Color Temperature 4500K, Color Rendering Index 90, Voltage 120V AC, Overall Length 17 7/8 in, Maximum Fixture Wattage 3.8 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Type No Dimming, For Bulb Type Integrated LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.