Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Cove Light Fixture, 564 lm, 4500K

  • Mfr # ZX515-CL-HL-CW-9

  • Zoro # G6396988


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
1 Lamp LFL
Lighting Technology
LED
Voltage
120V AC
Lighting Certification
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX515-CL-HL-CW-9
Zoro #
G6396988
UPC #
-
Country of Origin
China

Dimensions

Cord Length
5.0 ft
Nominal Width
1 1/2 in
Cord Length - Fixtures
5.0 ft
Nominal Length
18 in
Nominal Height
63/64 in
Overall Height
1 in
Overall Length
17 7/8 in
Manufacturer Warranty Length
5 yr
Overall Width
1 1/2 in

Details

Light Technology
LED
LED Replacement For
1 Lamp LFL
Lighting Technology
LED
Voltage
120V AC
Lighting Certification
Unrated
Color Temperature
4500K
Lumens
663 lm
Color Rendering Index
90
Rated Life
50,000 hr
Fixture Voltage
120
Dimmable
No
Light Color
Cool White
Max. Fixture Wattage
8.4 W
Item - Under Cabinet Lights
LED Under Cabinet Light
Item
LED Cove Light Fixture
Standards
UL Listed
Switch Action
Hi/Low/Off
Connection - Fixtures
Plug-In
Switch Style
Rocker
Lamp Watts - Fixtures
8.4 W
Lamp Quantity
1
Linkable Up To
10 Fixtures
Warranty
5 yr
Housing Material
Aluminum
Interconnection Capability
Yes
Temp. Range
0 Degrees to 104 Degrees F
Includes
Link Cable
IP Rating
54
Number of Pucks
Not a Puck Light
Fixture Type - Under Cabinet Lights
Linear Light
Color Temp.
4500K
Lumens Per Watt
79.2
Housing Color
Silver
Lumens per Watt
79.2 lm/W
Linkable
Yes
Dimming Method
No Dimming
Dimming Type
No Dimming
Includes Bulb
Yes
Switch Function
High/Low
Light Output
663 lm
For Bulb Type
Integrated LED
Maximum Operating Temperature
104 Degrees F
Connection Type
Plug-In
Minimum Operating Temperature
0 Degrees F
Maximum Fixture Wattage
8.4 W
Bulb Quantity
1

Description

LED Cove Light Fixture, Lighting Technology LED, Connection Type Plug-In, Light Output 663 lm, Color Temperature 4500K, Color Rendering Index 90, Voltage 120V AC, Overall Length 17 7/8 in, Maximum Fixture Wattage 8.4 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Range Not Applicable, Dimming Type No Dimming, For Bulb Type Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.