Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Strip Light, 226 lm, 4500K

  • Mfr # LY513-30-CW-9

  • Zoro # G6397128


product price: $61.49
/ea

Key Features

Voltage
120V AC
Color Temperature
4500K
Lumens
219 lm
Standards
UL Certified
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY513-30-CW-9
Zoro #
G6397128
UPC #
-
Country of Origin
China

Dimensions

Width
1-1/2"
Nominal Width
1 1/2 in
Cord Length
5.0 ft
Nominal Height
1 in
Length
12"
Nominal Length
12 in
Height
1"
Cord Length - Fixtures
5.0 ft
Overall Length
12 in
Manufacturer Warranty Length
5 yr
Overall Height
1 in
Overall Width
1 1/2 in

Details

Voltage
120V AC
Color Temperature
4500K
Lumens
219 lm
Standards
UL Certified
Rated Life
50,000 hr
Fixture Type - Under Cabinet Lights
Linear Light
Connection
Plug-In
Temp. Range
0 Degrees to 104 Degrees F
Housing Material
Aluminum
LED Replacement For
1 Lamp LFL
Lamp Quantity
1
Color Rendering Index
90
Switch Action
On/Off
Item - Under Cabinet Lights
LED Under Cabinet Light
Includes
Direct Connector, Link Cable
Dimmable
No
Switch Style
Rocker
Dimmable / Non-Dimmable
Non-Dimmable
Item
LED Strip Light
Linkable Up To
10 Fixtures
Light Color
Cool White
Warranty
5 yr
Fixture Voltage
120
Lighting Technology
LED
Color Temp.
4500K
Number of Pucks
Not a Puck Light
Watts
2.5
CRI
90
Lamp Watts - Fixtures
2.3 W
Max. Fixture Wattage
2.3 W
Housing Color
Silver
Lumens Per Watt
93.6
Connection - Fixtures
Plug-In
Lumens per Watt
93.6 lm/W
Lighting Certification
Unrated
Features
Sleek Design
Bulb Quantity
1
Dimming Method
No Dimming
Switch Function
On/Off
For Bulb Type
Integrated LED
Includes Mounting Hardware
Yes
Maximum Operating Temperature
104 Degrees F
Includes Bulb
Yes
Connection Type
Plug-In
Maximum Fixture Wattage
2.3 W
Light Output
219 lm
Linkable
Yes
Dimming Type
No Dimming
Minimum Operating Temperature
0 Degrees F

Description

LED Strip Light, Lighting Technology LED, Connection Type Plug-In, Light Output 219 lm, Color Temperature 4500K, Color Rendering Index 90, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 2.3 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Range Not Applicable, Dimming Type No Dimming, Features Sleek Design, For Bulb Type Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.