Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, LinearLight, 90CRI, 4500K, 18 in L, 2.9W

  • Mfr # LY515-40-CW-9

  • Zoro # G6397119


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color Temperature
4500K
Lumens
286 lm
Standards
UL Certified
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY515-40-CW-9
Zoro #
G6397119
UPC #
-
Country of Origin
China

Dimensions

Nominal Height
1 in
Width
1-1/2"
Nominal Width
1 1/2 in
Nominal Length
18 in
Height
1"
Cord Length
5.0 ft
Cord Length - Fixtures
5.0 ft
Length
18"
Manufacturer Warranty Length
5 yr
Overall Length
18 in
Overall Width
1 1/2 in
Overall Height
1 in

Details

Voltage
120V AC
Color Temperature
4500K
Lumens
286 lm
Standards
UL Certified
Rated Life
50,000 hr
Item - Under Cabinet Lights
LED Under Cabinet Light
Light Color
Cool White
Connection - Fixtures
Plug-In
Linkable Up To
10 Fixtures
Switch Action
On/Off
Lamp Quantity
1
LED Replacement For
1 Lamp LFL
Item
LED Strip Light
Dimmable / Non-Dimmable
Non-Dimmable
CRI
90
Number of Pucks
Not a Puck Light
Lighting Technology
LED
Temp. Range
0 Degrees to 104 Degrees F
Switch Style
Rocker
Fixture Voltage
120
Lamp Watts - Fixtures
2.9 W
Color Temp.
4500K
Lumens Per Watt
99.6
Dimmable
No
Warranty
5 yr
Color Rendering Index
90
Housing Color
Silver
Connection
Plug-In
Includes
Direct Connector, Link Cable
Housing Material
Aluminum
Watts
3.4
Fixture Type - Under Cabinet Lights
Linear Light
Max. Fixture Wattage
2.9 W
Lumens per Watt
99.6 lm/W
Features
Sleek Design
Lighting Certification
Unrated
Minimum Operating Temperature
0 Degrees F
Maximum Fixture Wattage
2.9 W
Light Output
286 lm
Bulb Quantity
1
Dimming Type
No Dimming
Connection Type
Plug-In
Linkable
Yes
Includes Mounting Hardware
Yes
Dimming Method
No Dimming
Maximum Operating Temperature
104 Degrees F
For Bulb Type
Integrated LED

Description

LED Strip Light, Lighting Technology LED, Connection Type Plug-In, Light Output 286 lm, Color Temperature 4500K, Color Rendering Index 90, Overall Length 19 in, Maximum Fixture Wattage 2.9 W, Dimmable No, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 in, Dimming Method No Dimming, Dimming Type No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.