Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radionic Hi-Tech LED Strip Light, 526 lm, 4500K ZXR515-HL-CW-9

LED Strip Light, 526 lm, 4500K (Discontinued)

  • Mfr # ZXR515-HL-CW-9
  • Zoro # G6396945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZXR515-HL-CW-9
Zoro #
G6396945
UPC #
-
Country of Origin
China

Dimensions

Cord Length
5 ft. With Plug
Nominal Height
1 in
Height
1"
Nominal Length
18 in
Cord Length - Fixtures
5.0 ft
Width
3-5/8"
Nominal Width
3 5/8 in
Length
18"
Manufacturer Warranty Length
5 yr
Overall Width
3 5/8 in
Overall Height
1 in
Overall Length
18 in

Details

Lumens
662 lm
LED Replacement For
1 Lamp LFL
Item - Under Cabinet Lights
LED Under Cabinet Light
Dimmable
No
Switch Style
Rocker
CRI
90
Lumens Per Watt
103.0
Rated Life
50,000 hr
Connection - Fixtures
Plug-In
Light Color
Cool White
Number of Pucks
Not a Puck Light
Fixture Type - Under Cabinet Lights
Linear Light
Dimmable / Non-Dimmable
Non-Dimmable
Includes
Linking Cable
Color Temperature
4500K
Watts
7.1
Linkable Up To
10 Fixtures
Housing Color
Silver
Voltage
120VAC
Housing Material
Aluminum
Item
LED Strip Light
Warranty
5 yr
Lighting Technology
LED
Lamp Quantity
1
Connection
Plug-In
Standards
UL Certified
Max. Fixture Wattage
6.4 W
Fixture Voltage
120
Color Rendering Index
90.0
Lamp Watts - Fixtures
6.4 W
Temp. Range
0 Degrees to 104 Degrees F
Color Temp.
4500K
Switch Action
Hi/Low/Off
Lumens per Watt
103.0 lm/W
Lighting Certification
Unrated
Bulb Quantity
1
Light Output
659 lm
Maximum Fixture Wattage
6.4 W
Linkable
Yes
For Bulb Type
Integrated LED
Connection Type
Plug-In
Minimum Operating Temperature
0 Degrees F
Switch Function
High/Low
Dimming Type
No Dimming
Maximum Operating Temperature
104 Degrees F
Dimming Method
No Dimming

Description

LED Strip Light, Lighting Technology LED, Connection Type Plug-In, Light Output 659 lm, Color Temperature 4500K, Color Rendering Index 90, Voltage 120V AC, Overall Length 18 in, Maximum Fixture Wattage 6.4 W, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Type No Dimming, Features Sleek Design, For Bulb Type Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.