Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Striplight, 2700K, 12 In, 5.1W

  • Mfr # ZX513-D-WW

  • Zoro # G5178713


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color Temperature
2700K
Lumens
435 lm
Standards
U.S. Department of Energy Lighting Facts Labeled, UL Listed
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX513-D-WW
Zoro #
G5178713
UPC #
799475522055
Country of Origin
China

Dimensions

Cord Length
5.0 ft
Cord Length - Fixtures
5.0 ft
Nominal Length
12 in
Nominal Width
1 1/2 in
Nominal Height
1 in
Overall Length
12 in
Overall Height
1 in
Manufacturer Warranty Length
5 yr
Overall Width
1 1/2 in

Details

Voltage
120V AC
Color Temperature
2700K
Lumens
435 lm
Standards
U.S. Department of Energy Lighting Facts Labeled, UL Listed
Rated Life
50,000 hr
Housing Material
Aluminum
Lamp Quantity
1
Max. Fixture Wattage
6.7 W
IP Rating
Not Rated
LED Replacement For
1 Lamp LFL
Interconnection Capability
Yes
Light Color
Warm White
Dimmable
Yes
Number of Pucks
Not a Puck Light
Switch Action
On/Off
Housing Color
Silver
Connection - Fixtures
Convertible
Color Temp.
2700K
Lumens Per Watt
65.0
Warranty
5 yr
Switch Style
Rocker
Includes
Direct Connector, Link Cable
Fixture Type - Under Cabinet Lights
Linear Light
Lamp Watts - Fixtures
6.7 W
Linkable Up To
10 Fixtures
Item
LED Striplight
Features
Sleek Design
Temp. Range
0 to 104 Degrees F
Lighting Technology
LED
Color Rendering Index
85
Fixture Voltage
120
Item - Under Cabinet Lights
LED Under Cabinet Light
Lumens per Watt
65.0 lm/W
Lighting Certification
Unrated
Switch Function
On/Off
Maximum Fixture Wattage
6.7 W
Minimum Operating Temperature
0 Degrees F
Connection Type
Plug-In
Bulb Quantity
1
Maximum Operating Temperature
104 Degrees F
Includes Mounting Hardware
Yes
Linkable
Yes
For Bulb Type
Integrated LED
Includes Bulb
Yes
Light Output
435 lm

Description

LED Striplight, Lighting Technology LED, Connection Type Plug-In, Light Output 435 lm, Color Temperature 2700K, Color Rendering Index 85, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 6.7 W, Dimmable Yes, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Features Sleek Design, For Bulb Type Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.