Zoro Homepage
This item is Discontinued.
Radionic Hi-Tech LED Striplight, 2700K, 19 In, 7.6W ZX515-D-WW

LED Striplight, 2700K, 19 In, 7.6W (Discontinued)

  • Mfr # ZX515-D-WW
  • Zoro # G5178704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX515-D-WW
Zoro #
G5178704
UPC #
799475521935
Country of Origin
Unknown

Details

Housing Color
Aluminum
Rated Life
50,000 hr.
Standards
UL Listed, U.S. Department of Energy Lighting Facts Labeled
Interconnection Capability
Yes
Temp. Range
0 to 104 Degrees F
Switch Style
Rocker
Lumens
535
Features
Dimmable with switch on fixture only
Color Temperature
2700K
Voltage
120VAC
Light Color
White
Includes
Plug In Cord, Mounting Hardware, Link Cable and Butt Connector
Warranty
5 yr.
Switch Action
On/Off
Item
LED Striplight
Housing Material
Extruded Aluminum
Lumens Per Watt
70.2
IP Rating
Not Rated
Lumens per Watt
70.2

Description

LED Striplight, Color Temperature 2700 K, Voltage 120VAC, Housing Color Aluminum, Housing Material Extruded Aluminum, Cord Length 5' With Plug, Features Dimmable with switch on fixture only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.