Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radionic Hi-Tech LED Undercabinet Lighting, 32 in., w/USB G32-WH-ND-U

LED Undercabinet Lighting, 32 in., w/USB (Discontinued)

  • Mfr # G32-WH-ND-U
  • Zoro # G0068428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G32-WH-ND-U
Zoro #
G0068428
UPC #
743724244878
Country of Origin
Unknown

Dimensions

Cord Length - Fixtures
5.0 ft
Nominal Height
1 in
Nominal Length
32 in
Length
32"
Cord Length
5 ft. With Plug
Nominal Width
4 in
Width
4"
Height
1"
Manufacturer Warranty Length
5 yr
Overall Width
4 in
Overall Length
32 in
Overall Height
1 in

Details

Linkable
Yes
Lighting Technology
LED
Max. Fixture Wattage
13.7 W
Rated Life
50,000 hr
Light Color
Cool White
Number of Pucks
Not a Puck Light
Dimmable
No
Color Temperature
4000K
Lumens
918 lm
Housing Material
Aluminum
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Linkable Up To
10 Fixtures
Fixture Type - Under Cabinet Lights
Linear Light
Color Rendering Index
90.0
CRI
90
Dimmable / Non-Dimmable
Non-Dimmable
Includes
5' Cord, Hardware, Linking Cable and Butt Connector, USB Charging Port
Green Certification or Other Recognition
ENERGY STAR
Fixture Voltage
120
Housing Color
White
Connection
Plug-In or Hard Wired
Features
USB Charging Port
Switch Style
Rocker
Lamp Quantity
1
Color Temp.
4000K
Voltage
120VAC
Warranty
5 yr
Item - Under Cabinet Lights
LED Under Cabinet Light
Switch Action
Hi/Low/Off
Watts
13.5
Item
LED Undercabinet Lighting
Lumens Per Watt
67.0
Temp. Range
0 to 104 Degrees F
Connection - Fixtures
Convertible
Standards
UL Certified
LED Replacement For
1 Lamp LFL
Lamp Watts - Fixtures
13.7 W
Lumens per Watt
67.0 lm/W
Dimming Method
No Dimming
Lighting Certification
Unrated
Bulb Quantity
1
Connection Type
Plug-In or Hardwired
Maximum Fixture Wattage
13.5 W
Light Output
905 lm
Dimming Type
No Dimming
Switch Function
High/Low
For Bulb Type
Integrated LED
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
104 Degrees F

Description

LED Undercabinet Lighting, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 905 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 32 in, Maximum Fixture Wattage 13.5 W, Dimmable No, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Method No Dimming, Dimming Type No Dimming, Features USB Charger, For Bulb Type Integrated LED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.