Zoro Homepage

LEDUnderCabLight, 22in, Plug/Direct, 741lm

  • Mfr # G22WH

  • Zoro # G9100637


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
10.9
Nominal Length
22 in
Nominal Width
4 in
Nominal Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G22WH
Zoro #
G9100637
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
22 in
Nominal Width
4 in
Nominal Height
1 in
Length
22"
Cord Length - Fixtures
5.0 ft
Height
1"
Cord Length
5.0 ft
Width
4"
Overall Height
1 in
Overall Length
22 in
Manufacturer Warranty Length
5 yr
Overall Width
4 in

Details

Item
LED Undercabinet Lighting
Voltage
120V AC
Watts
10.9
LED Replacement For
1 Lamp LFL
Standards
cUL Listed
Lumens Per Watt
67.8
Connection - Fixtures
Convertible
Temp. Range
0 to 104 Degrees F
Color Temp.
4000K
Number of Pucks
Not a Puck Light
Light Color
Cool White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dimmable / Non-Dimmable
Dimmable
Green Certification or Other Recognition
ENERGY STAR
Fixture Voltage
120
Linkable Up To
10 Fixtures
Switch Action
On/Off
Housing Material
Aluminum
Max. Fixture Wattage
10.9 W
Rated Life
50,000 hr
Lumens
741 lm
Housing Color
White
Includes
12 in Link Cable, Butt/Direct Connector
Connection
Plug-In or Hard Wired
Color Temperature
4000K
Warranty
5 yr
Color Rendering Index
90
Dimmable
Yes
CRI
90
Lamp Watts - Fixtures
10.9 W
Switch Style
Rocker
Linkable
Yes
Lamp Quantity
1
Item - Under Cabinet Lights
LED Under Cabinet Light
Fixture Type - Under Cabinet Lights
Linear Light
Lighting Technology
LED
Features
Captive Screws for Easy Mounting
Lumens per Watt
67.8 lm/W
For Bulb Type
Integrated LED
Includes Bulb
Yes
Bulb Quantity
1
Switch Function
On/Off
Series
Premium
Dimming Range
100% to 10%
Connection Type
Plug-In or Hardwired
Minimum Operating Temperature
0 Degrees F
Light Output
741 lm
Maximum Operating Temperature
104 Degrees F
Includes Mounting Hardware
Yes
Maximum Fixture Wattage
10.9 W
Lighting Certification
ENERGY STAR

Description

LED Under Cabinet Lighting, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 741 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 22 in, Maximum Fixture Wattage 10.9 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Range 100 Percent to 10 Percent, Features Captive Screws for Easy Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.