Zoro Homepage

LEDUnderCabLight, 32in, Plug/Direct, 918lm

  • Mfr # G32WH

  • Zoro # G9100646


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
13.5
Nominal Length
32 in
Nominal Width
4 in
Nominal Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G32WH
Zoro #
G9100646
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
32 in
Nominal Width
4 in
Nominal Height
1 in
Cord Length - Fixtures
5.0 ft
Height
1"
Length
32"
Width
4"
Cord Length
5.0 ft
Overall Height
1 in
Overall Length
32 in
Manufacturer Warranty Length
5 yr
Overall Width
4 in

Details

Item
LED Undercabinet Lighting
Voltage
120V AC
Watts
13.5
LED Replacement For
1 Lamp LFL
Warranty
5 yr
Linkable Up To
10 Fixtures
Standards
cUL Listed
Housing Material
Aluminum
Housing Color
White
CRI
90
Temp. Range
0 to 104 Degrees F
Lamp Watts - Fixtures
13.5 W
Max. Fixture Wattage
13.5 W
Switch Action
On/Off
Lumens Per Watt
67.8
Fixture Voltage
120
Item - Under Cabinet Lights
LED Under Cabinet Light
Fixture Type - Under Cabinet Lights
Linear Light
Color Rendering Index
90
Number of Pucks
Not a Puck Light
Rated Life
50,000 hr
Dimmable / Non-Dimmable
Dimmable
Includes
12 in Link Cable, Butt/Direct Connector
Lumens
918 lm
Green Certification or Other Recognition
ENERGY STAR
Connection
Plug-In or Hard Wired
Lighting Technology
LED
Linkable
Yes
Switch Style
Rocker
Color Temperature
4000K
Lamp Quantity
1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Color
Cool White
Color Temp.
4000K
Dimmable
Yes
Connection - Fixtures
Convertible
Features
Captive Screws for Easy Mounting
Lumens per Watt
67.8 lm/W
Minimum Operating Temperature
0 Degrees F
Connection Type
Plug-In or Hardwired
For Bulb Type
Integrated LED
Maximum Fixture Wattage
13.5 W
Light Output
918 lm
Includes Mounting Hardware
Yes
Series
Premium
Includes Bulb
Yes
Bulb Quantity
1
Maximum Operating Temperature
104 Degrees F
Switch Function
On/Off
Dimming Range
100% to 10%
Lighting Certification
ENERGY STAR

Description

LED Under Cabinet Lighting, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 918 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 32 in, Maximum Fixture Wattage 13.5 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Dimming Range 100 Percent to 10 Percent, Features Captive Screws for Easy Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.