Straight Connector, 1.5" L, 24VAC
Mfr # ES-CA-STRCON
Zoro # G7502171
product price: $3.59
/eaKey Features
Length
1 1/2 in
For Use With
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Voltage
24V AC
Warranty
3 yr
Includes
Linking Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES-CA-STRCON
Zoro #
G7502171
UPC #
-
Country of Origin
China
Dimensions
Length
1 1/2 in
Overall Length
1 1/2 in
Overall Width
1 in
Overall Height
1/8 in
Details
Item
Straight Connector
For Use With
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Voltage
24V AC
Warranty
3 yr
Includes
Linking Cable
Type
Straight Connector
Compatible with Product Type
LED Undercabinet Lighting
Compatible Brand
Radionic Hi-Tech
Compatible with Manufacturer Model Number
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Compatible Manufacturer Part Number
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Compatible Grainger Part Number
21GP55, 21GP56, 21GP57, 21GP58
Compatible Manufacturer Model Number
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
For Use With Mfr. Model Number
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Compatible with Manufacturer Model No.
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Compatible with Mfr. Model No.
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
For Use with Mfr Model Number
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Compatible Pump Manufacturer Part Number
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Compatible Mfr. Model Number
ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Description
Straight Connector, Type Straight Connector, Compatible with Product Type LED Undercabinet Lighting, Compatible with Grainger Part Number 21GP55, 21GP56, 21GP57, 21GP58, Includes Linking Cable, Key Features 1 1/2 in L x 1 in W x 1/8 in H, 24V AC, Compatible Brand Radionic Hi-Tech, Compatible with Manufacturer Model Number ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.