Zoro Homepage

Dig 12 in. Aluminum Hand Trowel Poly Handle

  • Mfr # 15020

  • Zoro # G516173493


product price: $14.89
/ea
Sold in multiples of 12 for $178.68

Key Features

Overall Height
11.4 in
Overall Length
12.6 in
Width
3.54 in
For Use With
Hand Garden Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15020
Zoro #
G516173493
UPC #
817085015276
Country of Origin
China

Dimensions

Overall Height
11.4 in
Overall Length
12.6 in
Width
3.54 in

Details

For Use With
Hand Garden Tools
Item
Small Handle Tools

Description

Handle Length: 5, Handle Material: Poly, Handle Type: Short Handle, Blade Length: 7, Maximum Depth: 0.5, Blade Material: Aluminum, Blade Width: 3.25, Overall Length: 12, Product Type: Hand Trowel, Sub Brand: Dig, Brand Name: Radius Garden, Coated Blades: Vendor Internet Sales Policy: Sale of this product on third-party online marketplaces eg. Amazon, eBay, Walmart is prohibited.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.