Zoro Homepage

Root Slayer 12.75 in. Carbon Steel Hand Trowel Poly Handle

  • Mfr # 17011

  • Zoro # G516173462


product price: $26.49
/ea
Sold in multiples of 2 for $52.98

Key Features

Overall Height
5.25 in
For Use With
Hand Garden Tools
Width
13 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17011
Zoro #
G516173462
UPC #
817085017249
Country of Origin
United States

Dimensions

Overall Height
5.25 in
Width
13 in
Overall Length
2 in

Details

Item
Small Handle Tools
For Use With
Hand Garden Tools

Description

Handle Length: 6, Handle Material: Poly, Handle Type: Short Handle, Blade Length: 6.75, Maximum Depth: 0.5, Blade Material: Carbon Steel, Blade Width: 3.5, Overall Length: 12.75, Product Type: Hand Trowel, Sub Brand: Root Slayer, Brand Name: Radius Garden Vendor Internet Sales Policy: Sale of this product on third-party online marketplaces eg. Amazon, eBay, Walmart is prohibited.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.