Non-Vented Full Brim Safety Helmet, Hi-Viz Yellow

  • Mfr # HRXF-25HVE2

  • Zoro # G322831471


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Head Protection Venting
No
ANSI Classification
Type 2, Class C
Head Protection Style
Full Brim
Standards
ANSI Z89.1, Meets EN12492, OSHA compliant
Head Protection Material
ABS External Shell, Polystyrene Internal Shell, Anti-Bacterial Nylon/Poly Headband
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRXF-25HVE2
Zoro #
G322831471
UPC #
8101900860304
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Head Protection Venting
No
ANSI Classification
Type 2, Class C
Head Protection Style
Full Brim
Standards
ANSI Z89.1, Meets EN12492, OSHA compliant
Color
Hi-Viz Yellow
Head Protection Material
ABS External Shell, Polystyrene Internal Shell, Anti-Bacterial Nylon/Poly Headband
Application
Line-Worker, Confined Space, Heavy Industrial, Rescue, Electrical, Arborist and General Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.