Non-Vented Full Brim Safety Helmet, Matte Black Carbon Fiber

  • Mfr # HRXF-25CKE2

  • Zoro # G222831496


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Head Protection Material
ABS External Shell, Polystyrene Internal Shell, Anti-Bacterial Nylon/Poly Headband
Application
Line-Worker, Confined Space, Heavy Industrial, Rescue, Electrical, Arborist and General Construction
Standards
ANSI Z89.1, Meets EN12492, OSHA compliant
Head Protection Style
Full Brim
Fits Hat Size
One Size Fits Most
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRXF-25CKE2
Zoro #
G222831496
UPC #
8101900860281
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Head Protection Material
ABS External Shell, Polystyrene Internal Shell, Anti-Bacterial Nylon/Poly Headband
Application
Line-Worker, Confined Space, Heavy Industrial, Rescue, Electrical, Arborist and General Construction
Standards
ANSI Z89.1, Meets EN12492, OSHA compliant
Head Protection Style
Full Brim
Color
Matte black carbon fiber
Head Protection Venting
No
ANSI Classification
Type 2, Class C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.