Zoro Homepage

Lead Wire, 14, Black, 4000 ft

  • Mfr # NBA14T007-A01

  • Zoro # G211129863


product price: $0.50
/ea
Sold in multiples of 500 for $250.00

Key Features

Conductor Material
Tinned Copper
Length
4000 ft
Jacket Color
Black
Nominal Outside Dia.
0.13 in
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBA14T007-A01
Zoro #
G211129863
UPC #
-
Country of Origin
United States

Dimensions

Length
4000 ft
Nominal Outside Dia.
0.13 in
Wire Size
14

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
600V
Insulation Material
Silicone
Conductor Design
Stranded
Temp. Rating
200°C
Stranding
7
Standards
UL 3512
Jacket Material
FIBERGLASS BRAID/SILICONE
Number of Conductors
1
Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.