Zoro Homepage

Lead Wire, 16, Red, Stranded, 25kV, 2000 ft

  • Mfr # EDA16P026-T01

  • Zoro # G111129437


product price: $1.35
/ea
Sold in multiples of 250 for $337.50

Key Features

Conductor Material
Nickel Plated Copper
Jacket Color
Red
Nominal Outside Dia.
0.113 in
Voltage
25kV
Insulation Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDA16P026-T01
Zoro #
G111129437
UPC #
-
Country of Origin
United States

Dimensions

Length
2000 ft
Nominal Outside Dia.
0.113 in
Wire Size
16

Details

Item
Lead Wire
Conductor Material
Nickel Plated Copper
Jacket Color
Red
Voltage
25kV
Insulation Material
Silicone
Conductor Design
Stranded
Temp. Rating
250°C
Stranding
26
Standards
UL 3257
Shielding Type
Unshielded
Number of Conductors
1

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.