
Lead Wire, 16, Red, Stranded, 25kV, ft
Mfr # EEA16P026-T02
Zoro # G011130076
product price: $1.49
/eaSold in multiples of 250 for $372.50
Key Features
Conductor Material
Nickel Plated Copper
Jacket Color
Red
Nominal Outside Dia.
0.113 in
Voltage
25kV
Insulation Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EEA16P026-T02
Zoro #
G011130076
UPC #
-
Country of Origin
United States
Dimensions
Length
ft
Nominal Outside Dia.
0.113 in
Wire Size
16
Details
Item
Lead Wire
Conductor Material
Nickel Plated Copper
Jacket Color
Red
Voltage
25kV
Insulation Material
Silicone
Conductor Design
Stranded
Temp. Rating
250°C
Stranding
26
Standards
UL 3257
Number of Conductors
1
Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.