Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Tip, 0.023, Tweco, Standard, PK5

  • Mfr # RAD64002666

  • Zoro # G8574097


product price: $8.15
/pk 5, $1.63/ea
Sold in multiples of 2 for $16.30

Key Features

Series
1123
Style
Tweco
Type
Standard
Material
Copper
For MIG Guns
Radnor(R), Radnor(R) Pro, Tweco(R), Tweco(R) No. 1, Tweco(R) Spray Master(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002666
Zoro #
G8574097
UPC #
639890026663
Country of Origin
China

Dimensions

Wire Size (In.)
0.023

Details

Item
Contact Tip
Series
1123
Style
Tweco
Type
Standard
Material
Copper
For MIG Guns
Radnor(R), Radnor(R) Pro, Tweco(R), Tweco(R) No. 1, Tweco(R) Spray Master(R)

Description

Contact Tip, Standard, Tweco Style, Wire Size (In.) 0.023, Material Copper, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.