Zoro Homepage

Contact Tip, 0.030, Binzel, PK25

  • Mfr # RAD64002884

  • Zoro # G8572864


product price: $104.99
/pk 25, $4.20/ea
Free Shipping & Returns

Key Features

Series
140.0117
For MIG Guns
Binzel(R) Omega(TM) M8 Series
Style
Binzel
Wire Size (In.)
0.030
Material
Copper Zirconium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002884
Zoro #
G8572864
UPC #
639890028841
Country of Origin
Germany

Dimensions

Wire Size (In.)
0.030
Maximum Wire Diameter
0.03 in

Details

Item
Contact Tip
Series
140.0117
For MIG Guns
Binzel(R) Omega(TM) M8 Series
Style
Binzel
Material
Copper Zirconium
Compatible with Brand
Binzel
Compatible with Model
Binzel, Binzel Omega M8 Series
Welding Processes
MIG Welding (GMAW)
Compatible with Series
Binzel, Binzel Omega M8 Series

Description

Contact Tip, Compatible with Brand Binzel, Series 140.0117, Compatible with Model Binzel, Binzel Omega M8 Series, Compatible with Series Binzel, Binzel Omega M8 Series, Maximum Wire Diameter 0.03 in, Welding Processes MIG Welding (GMAW), Material Copper Zirconium, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.