Zoro Homepage

Contact Tip, 0.030, Miller, PK25

  • Mfr # RAD64002911

  • Zoro # G8573126


product price: $62.35
/pk 25, $2.49/ea

Key Features

For Use With
Miller(R) XR(TM), Spoolmatic 30A
Style
Miller
For MIG Guns
Miller(R) Spoolmatic(R) and XR(TM)
Wire Size (In.)
0.030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002911
Zoro #
G8573126
UPC #
639890029114
Country of Origin
China

Dimensions

Wire Size (In.)
0.030

Details

Item
Contact Tip
Series
135428
For Use With
Miller(R) XR(TM), Spoolmatic 30A
Style
Miller
For MIG Guns
Miller(R) Spoolmatic(R) and XR(TM)

Description

Contact Tip, Miller Style, Wire Size (In.) 0.030, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.