Zoro Homepage

Contact Tip, 0.030, Tweco, Standard, PK25

  • Mfr # RAD64002665

  • Zoro # G8574081


product price: $27.49
/pk 25, $1.10/ea

Key Features

Series
14
Wire Size (In.)
0.030
Material
Copper
Type
Standard
Style
Tweco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002665
Zoro #
G8574081
UPC #
639890026656
Country of Origin
China

Dimensions

Wire Size (In.)
0.030
Overall Length
1.5 in
Maximum Wire Diameter
0.03 in
Outside Diameter
0.038 in

Details

Item
Contact Tip
Series
14
Material
Copper
Type
Standard
Style
Tweco
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro
Duty Rating
Standard Duty
Connection Type
Threaded
Compatible with Brand
Radnor, Tweco
Compatible with Model
Radnor 400, Radnor Master 250, Radnor Master 350, Radnor Master 400, Radnor Pro 250, Radnor Pro 450
Welding Processes
MIG Welding (GMAW)
Maximum Current
400 A
Compatible with Series
Radnor, Radnor Pro, Tweco, Tweco No 1, Tweco No 2, Tweco No 3, Tweco No 4

Description

Contact Tip, Compatible with Brand Radnor, Tweco, Series 14, Compatible with Model Radnor 400, Radnor Master 250, Radnor Master 350, Radnor Master 400, Radnor Pro 250, Radnor Pro 450, Compatible with Series Radnor, Radnor Pro, Tweco, Tweco No 1, Tweco No 2, Tweco No 3, Tweco No 4, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in, Maximum Current 400 A, Connection Type Threaded, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.038 in, Overall Length 1.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.