Zoro Homepage

Contact Tip, 0.030, Tweco, Standard, PK25

  • Mfr # RAD64002750

  • Zoro # G8571972


product price: $30.89
/pk 25, $1.24/ea

Key Features

Wire Size (In.)
0.030
Type
Standard
Material
Copper
Style
Tweco
For MIG Guns
Radnor(R), Tweco(R), Radnor(R) Pro, Tweco(R) Mini-MIG-Gun(R), Tweco(R) Spray Master(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002750
Zoro #
G8571972
UPC #
639890027509
Country of Origin
China

Dimensions

Wire Size (In.)
0.030

Details

Item
Contact Tip
Series
11T30
Type
Standard
Material
Copper
Style
Tweco
For MIG Guns
Radnor(R), Tweco(R), Radnor(R) Pro, Tweco(R) Mini-MIG-Gun(R), Tweco(R) Spray Master(R)

Description

Contact Tip, Standard, Tweco Style, Wire Size (In.) 0.030, Material Copper, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.