Contact Tip, 0.035, Bernard, Standard, PK25
Mfr # RAD64002772
Zoro # G8572164
product price: $49.89
/pk 25, $2.00/eaKey Features
Type
Standard
Style
Bernard
Wire Size (In.)
0.035
For MIG Guns
Bernard(R) Q-Guns(TM) and S-Guns(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAD64002772
Zoro #
G8572164
UPC #
639890027721
Country of Origin
China
Dimensions
Wire Size (In.)
0.035
Details
Item
Contact Tip
Series
7489
Type
Standard
Style
Bernard
For MIG Guns
Bernard(R) Q-Guns(TM) and S-Guns(TM)
Description
Contact Tip, Standard, Bernard Style, Series 7400, Wire Size (In.) 0.035, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.