Zoro Homepage

Contact Tip, 0.035, Binzel, Oversized, PK25

  • Mfr # RAD64002947

  • Zoro # G8573345


product price: $75.29
/pk 25, $3.01/ea
Free Shipping & Returns

Key Features

Series
141.0043
Wire Size (In.)
0.035
Type
Oversized
For MIG Guns
Binzel(R) Omega(TM) M8 Series
Style
Binzel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002947
Zoro #
G8573345
UPC #
639890029473
Country of Origin
Germany

Dimensions

Wire Size (In.)
0.035
Maximum Wire Diameter
0.035 in
Overall Length
30 mm

Details

Item
Contact Tip
Series
141.0043
Type
Oversized
For MIG Guns
Binzel(R) Omega(TM) M8 Series
Style
Binzel
Material
Copper
Welding Processes
MIG Welding (GMAW)
Compatible with Series
Binzel, Binzel Omega M8 Series
Compatible with Model
Binzel, Binzel Omega M8 Series
Compatible with Brand
Binzel
For Wire Type
Aluminum

Description

Contact Tip, Compatible with Brand Binzel, Series 141.0043, Compatible with Model Binzel, Binzel Omega M8 Series, Compatible with Series Binzel, Binzel Omega M8 Series, Maximum Wire Diameter 0.035 in, For Wire Type Aluminum, Welding Processes MIG Welding (GMAW), Material Copper, Overall Length 30 mm, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.