Zoro Homepage

Contact Tip, 0.035, Tregaskiss, HD, PK25

  • Mfr # RAD64002841

  • Zoro # G8572566


product price: $44.75
/pk 25, $1.79/ea

Key Features

Type
Heavy Duty
Wire Size (In.)
0.035
For MIG Guns
Tregaskiss(R), Tregaskiss(R) T30, Tregaskiss(R) T40, Tregaskiss(R) T50
Style
Tregaskiss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002841
Zoro #
G8572566
UPC #
639890028414
Country of Origin
China

Dimensions

Wire Size (In.)
0.035

Details

Item
Contact Tip
Series
403235
Type
Heavy Duty
For MIG Guns
Tregaskiss(R), Tregaskiss(R) T30, Tregaskiss(R) T40, Tregaskiss(R) T50
Style
Tregaskiss

Description

Contact Tip, Heavy Duty, Tregaskiss Style, Wire Size (In.) 0.035, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.