Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Tip, 0.035, Tweco, Heavy Duty, PK25

  • Mfr # RAD64002535

  • Zoro # G8571823


product price: $86.79
/pk 25, $3.47/ea
Free Shipping & Returns

Key Features

Style
Tweco
Material
Copper
For MIG Guns
Tweco(R) No. 6, Spray Master
Wire Size (In.)
0.035
Type
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAD64002535
Zoro #
G8571823
UPC #
639890025352
Country of Origin
United States

Dimensions

Wire Size (In.)
0.035

Details

Item
Contact Tip
Series
16ST35
Style
Tweco
Material
Copper
For MIG Guns
Tweco(R) No. 6, Spray Master
Type
Heavy Duty

Description

Contact Tip, Heavy Duty, Tweco Style, Series 16, Wire Size (In.) 0.035, Material Copper, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.