Zoro Homepage

Contact Tip, 0.035, Tweco, Heavy Duty, PK5

  • Mfr # RAD64002676

  • Zoro # G8574185


product price: $11.19
/pk 5, $2.24/ea

Key Features

Series
14H35
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro
Type
Heavy Duty
Wire Size (In.)
0.035
Style
Tweco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002676
Zoro #
G8574185
UPC #
639890026762
Country of Origin
China

Dimensions

Wire Size (In.)
0.035

Details

Item
Contact Tip
Series
14H35
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro
Type
Heavy Duty
Style
Tweco
Material
Copper

Description

Contact Tip, Heavy Duty, Tweco Style, Series 14, Wire Size (In.) 0.035, Material Copper, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.