Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Tip, 0.045, Binzel, Standard, PK25

  • Mfr # RAD64002958

  • Zoro # G8573424


product price: $58.65
/pk 25, $2.35/ea

Key Features

For MIG Guns
Binzel(R) Alpha 1(TM)
Type
Standard
Style
Binzel
Material
Copper
Wire Size (In.)
0.045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002958
Zoro #
G8573424
UPC #
639890029589
Country of Origin
China

Dimensions

Wire Size (In.)
0.045

Details

Item
Contact Tip
Series
140.0379, M6
For MIG Guns
Binzel(R) Alpha 1(TM)
Type
Standard
Style
Binzel
Material
Copper

Description

Contact Tip, Standard, Binzel Style, Series M6, Wire Size (In.) 0.045, Material Copper, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.