Zoro Homepage

Contact Tip, 0.045, Miller, PK25

  • Mfr # RAD64002903

  • Zoro # G8573056


product price: $41.15
/pk 25, $1.65/ea

Key Features

Series
000069
Wire Size (In.)
0.045
For MIG Guns
Miller(R) MIGmatic(TM) M-15, M25 and M-40
Style
Miller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002903
Zoro #
G8573056
UPC #
639890029039
Country of Origin
China

Dimensions

Wire Size (In.)
0.045

Details

Item
Contact Tip
Series
000069
For MIG Guns
Miller(R) MIGmatic(TM) M-15, M25 and M-40
Style
Miller

Description

Contact Tip, Miller Style, Wire Size (In.) 0.045, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.