Zoro Homepage

Contact Tip, 0.045, Tweco, Heavy Duty, PK25

  • Mfr # RAD64002536

  • Zoro # G8571936


product price: $77.59
/pk 25, $3.10/ea
Free Shipping & Returns

Key Features

For MIG Guns
Tweco(R) No. 6, Spray Master
Wire Size (In.)
0.045
Type
Heavy Duty
Style
Tweco
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002536
Zoro #
G8571936
UPC #
639890025369
Country of Origin
United States

Dimensions

Wire Size (In.)
0.045

Details

Item
Contact Tip
Series
16ST45
For MIG Guns
Tweco(R) No. 6, Spray Master
Type
Heavy Duty
Style
Tweco
Material
Copper

Description

Contact Tip, Heavy Duty, Tweco Style, Series 16, Wire Size (In.) 0.045, Material Copper, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.