Zoro Homepage

Contact Tip, 0.045, Tweco, Heavy Duty, PK25

  • Mfr # RAD64002759

  • Zoro # G8572076


product price: $71.89
/pk 25, $2.88/ea

Key Features

For MIG Guns
Radnor(R), Tweco(R), Radnor(R) Master, Tweco(R) No. 6, Tweco(R) Spray Master(R)
Series
16S45
Wire Size (In.)
0.045
Material
Copper
Type
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002759
Zoro #
G8572076
UPC #
639890027592
Country of Origin
United States

Dimensions

Wire Size (In.)
0.045

Details

Item
Contact Tip
For MIG Guns
Radnor(R), Tweco(R), Radnor(R) Master, Tweco(R) No. 6, Tweco(R) Spray Master(R)
Series
16S45
Material
Copper
Type
Heavy Duty
Style
Tweco

Description

Contact Tip, Heavy Duty, Tweco Style, Wire Size (In.) 0.045, Material Copper, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.