Zoro Homepage

Contact Tip, 0.045, Tweco, Standard, PK5

  • Mfr # RAD64002669

  • Zoro # G8574133


product price: $7.59
/pk 5, $1.52/ea

Key Features

Series
1145
Wire Size (In.)
0.045
Style
Tweco
Type
Standard
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002669
Zoro #
G8574133
UPC #
639890026694
Country of Origin
China

Dimensions

Wire Size (In.)
0.045
Maximum Wire Diameter
0.045 in

Details

Item
Contact Tip
Series
1145
Style
Tweco
Type
Standard
Material
Copper
For MIG Guns
Radnor(R), Radnor(R) Pro, Tweco(R), Tweco(R) No. 1, Tweco(R) Spray Master(R)
Duty Rating
Standard Duty
Maximum Current
200 A
Welding Processes
MIG Welding (GMAW)
Compatible with Model
Radnor Pro 130
Compatible with Series
Radnor, Radnor Pro, Tweco, Tweco No 1, Tweco Spray Master
Compatible with Brand
Radnor, Tweco
Connection Type
Threaded

Description

Contact Tip, Compatible with Brand Radnor, Tweco, Series 1145, Compatible with Model Radnor Pro 130, Compatible with Series Radnor, Radnor Pro, Tweco, Tweco No 1, Tweco Spray Master, Duty Rating Standard Duty, Maximum Wire Diameter 0.045 in, Maximum Current 200 A, Connection Type Threaded, Welding Processes MIG Welding (GMAW), Material Copper, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.