Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Tip, 0.047, Miller, PK25

  • Mfr # RAD64002904

  • Zoro # G8573065


product price: $61.95
/pk 25, $2.48/ea

Key Features

Wire Size (In.)
0.047
For MIG Guns
Miller(R) Spoolmatic(R) and XR(TM)
Style
Miller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002904
Zoro #
G8573065
UPC #
639890029046
Country of Origin
China

Dimensions

Wire Size (In.)
0.047

Details

Item
Contact Tip
Series
135424047
For MIG Guns
Miller(R) Spoolmatic(R) and XR(TM)
Style
Miller

Description

Contact Tip, Miller Style, Wire Size (In.) 0.047, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.