Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Tip, 0.052, Binzel, Standard, PK25

  • Mfr # RAD64002959

  • Zoro # G8573433


product price: $50.75
/pk 25, $2.03/ea

Key Features

For Use With
Binzel(R) Alpha 3(TM), Binzel(R) Alpha 4(TM), MB501D
Material
Copper
Style
Binzel
For MIG Guns
Binzel(R) Alpha 3(TM), Alpha 4(TM) and MB501D
Wire Size (In.)
0.052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002959
Zoro #
G8573433
UPC #
639890029596
Country of Origin
China

Dimensions

Wire Size (In.)
0.052

Details

Item
Contact Tip
Series
140.0516, M6
For Use With
Binzel(R) Alpha 3(TM), Binzel(R) Alpha 4(TM), MB501D
Material
Copper
Style
Binzel
For MIG Guns
Binzel(R) Alpha 3(TM), Alpha 4(TM) and MB501D
Type
Standard

Description

Contact Tip, Standard, Binzel Style, Series M6, Wire Size (In.) 0.052, Material Copper, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.