Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Tip, 0.062, Miller, PK25

  • Mfr # RAD64002908

  • Zoro # G8573101


product price: $45.89
/pk 25, $1.84/ea

Key Features

Series
172024
Style
Miller
Wire Size (In.)
0.062
For MIG Guns
Miller(R) MIGmatic(TM) M-15, M25 and M-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002908
Zoro #
G8573101
UPC #
639890029084
Country of Origin
China

Dimensions

Wire Size (In.)
0.062

Details

Item
Contact Tip
Series
172024
Style
Miller
For MIG Guns
Miller(R) MIGmatic(TM) M-15, M25 and M-40

Description

Contact Tip, Miller Style, Wire Size (In.) 0.062, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.